Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 182/4JM, 208-230/460V
Mfr # 00536OT3E182JM-S
Zoro # G8515263
product price: $585.00
/ea
Free Shipping & Returns
$585.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 5
- RPM Range 3,001-3,600
- Nameplate RPM 3,510
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00536OT3E182JM-S
- Zoro # G8515263
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 12 in |
Shaft Length | 4 1/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 16 1/4 in |
Body Dia. | 8.5 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 3 yr |
Height | 8 9/16 in |
Description
Close-Coupled Pump Motor, Body Dia. 8.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182/4JM, Hz 60 Hz, Full Load Amps 12.2/6.10, Height 8 9/16 in, HP 5, HP @ 50Hz 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 12 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-International06MORFS-16X1.5MM (FF7400-06-16)
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Steel (N4F6)
- CONGRESS V-Belt Pulley, 1 Groove, 8.00" O.D. (CA0800X087KW)
- MARS Oval Run Capacitor, 30Mfd, 370V, Ms12917 (12917)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- MARATHON MOTORS Carbonator Pump Motor, 1/3 HP, 48Y (5KH32GNB811X)
- Weg Pump Motors