Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 15 HP, 3525,213/5JP, 17.2A
Mfr # 01536OT3E215JP-S
Zoro # G8515437
product price: $1,280.25
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,280.25
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 15
- RPM Range 3,001-3,600
- Nameplate RPM 3,535
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01536OT3E215JP-S
- Zoro # G8515437
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Shaft Length | 7 7/8 in |
Overall Length | 22 3/4 in |
Length Less Shaft | 14 5/8 in |
Height | 10 3/16 in |
Bolt Circle Dia. | 7 1/4 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 10.4 in |
Description
Close-Coupled Pump Motor, Body Dia. 10.4 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213/5JP, Hz 60 Hz, Full Load Amps 38.0-34.4/17.2, Height 10 3/16 in, HP 15, HP @ 50Hz 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 14 5/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pump Motor, Capacitor-Start Design (T1052)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC106-0200)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 24 In Stroke (288-357)
- QA1 Female Stud Rod End, LH, #10-32 (CFL3S)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- WEG Pump Motor, 1 HP, 1760,143/5JP, 1.51A (00118OT3E143JP-S)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE30-18-286JP, TEFC, Rigid-C, 3 PH, 286JP, 30 HP, 1800 RPM (PEWWE30-18-286JP)
- Weg Close-Coupled Pump Motors