Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 1 HP, 1760,143/5JP, 1.51A
Mfr # 00118OT3E143JP-S
Zoro # G9785797
original price:
$426.20
5% off
new price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1
- RPM Range 1,701-1,800
- Nameplate RPM 1,760
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118OT3E143JP-S
- Zoro # G9785797
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 16 3/4 in |
Shaft Length | 7 1/8 in |
Length Less Shaft | 9 7/16 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 5 5/8 in |
Manufacturers Warranty Length | 3 yr |
Height | 6 3/4 in |
Body Dia. | 6.6 in |
Description
Close-Coupled Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 5/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JP, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 6 3/4 in, HP 1, HP @ 50Hz 1, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 9 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPSM, 2-11-1/2, Strt (2045-32-32S)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.30" OD (3V533)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-903)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- U.S. MOTORS Motor, 3 HP, 3,600 rpm, 182JM, 115/230V (DJ3C1P18M)
- Weg Pump Motors