Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 1 HP, 1760,143/5JM, 1.51A
Mfr # 00118OT3E143JM-S
Zoro # G8515035
product price: $364.50
/ea
Free Shipping & Returns
$364.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1
- RPM Range 1,701-1,800
- Nameplate RPM 1,760
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00118OT3E143JM-S
- Zoro # G8515035
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 4 1/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 9 7/16 in |
Overall Length | 13 11/16 in |
Body Dia. | 6.6 in |
Height | 6 3/4 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Close-Coupled Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JM, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 6 3/4 in, HP 1, HP @ 50Hz 1, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 9 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Valve, Solenoid, C10-3 (DSL103A)
- RULAND Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (WCL-14-F)
- BANDO Hp-Sts S8M-1136 Tb, 150-S8M-1136 Hp (150-S8M-1136 HP)
- BSC PREFERRED Belt, B/5L, 21/32 x 65in OC (B62/5L650)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor3 HP, 3500 rpm (182TCDW7318)
- Weg Pump Motors