Shop All Adjustable Frequency Drive Accessories
Weg
Profibus DP-01 Interface Module
Mfr # PROFIBUS DP-01
Zoro # G4144095
Free Shipping & Returns
$296.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CFW700 AC Variable Frequency Drive
- Depth 2.0 in
- Width 4.0 in
- Height 3.0 in
- Function Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # PROFIBUS DP-01
- Zoro # G4144095
- Country of Origin Brazil
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 2.0 in |
Width | 4.0 in |
Height | 3.0 in |
Width (In.) | 4 |
Details
Item | Interface Module |
For Use With | CFW700 AC Variable Frequency Drive |
Function | Communication |
Mounting Type | Pluggable |
Includes | Interface Module |
Mfr. Stock No. | PROFIBUS DP-01 |
Description
Interface Module, For Use With CFW700 AC Variable Frequency Drive, Mounting Type Pluggable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt, Clamp SS Bolt, 1.594", 1.812" (STBC175)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-112 (F4B-SCM-112)
- D&D 47" Outside Length, 2/3" Top Width, 1 Ribs (B44/5L470)
- LEESON Brush Spring (900007.01)
- WEG CANopen Interface Module (CAN-01)
- WEG Keypad, For CFW700 (HMI-02)
- EATON Standard Keypad, 4.0in.Dx4.0in.Hx1.0in.W (DXG-KEY-LCD)
- SCHNEIDER ELECTRIC Communication Adaptor Card, Mechanical (VW3A3600)
- SCHNEIDER ELECTRIC Communication Module, CANopen Daisy (VW3A3608)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 3 Compact (VW3A95816)
- EATON Flange Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12FK)
- Weg Variable Frequency Drives