Weg

Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None


product price: $364.64
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • KVAR 7.5
  • Voltage 480 V AC
  • Phase Three
  • Hz 60
  • Protection None
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 4.8 in
Height 15.8 in
Width 7.9 in
Overall Height 15.8 in
Overall Width 7.9 in
Overall Depth 4.8 in
Width (In.) 7-7/8

Description

Power Factor Correction Capacitor, 7.5 kvar, 480 V AC, Surge Protection None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.