Shop All Power Factor Correction Capacitors
Weg
Power Factor Correction Capacitor, 5.0 KVAR, 240V AC, 3 Phase, 60 Hz, Protection: None
Mfr # BCWTC500V29B4-N
Zoro # G4809043
product price: $375.77
/ea
Free Shipping & Returns
$375.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- KVAR 5.0
- Voltage 240 V AC
- Phase Three
- Hz 60
- Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # BCWTC500V29B4-N
- Zoro # G4809043
- Country of Origin Brazil
- Category Power Factor Correction Capacitors
Dimensions
Height | 15.8 in |
Width | 7.9 in |
Depth | 4.8 in |
Overall Width | 7.9 in |
Overall Height | 15.8 in |
Overall Depth | 4.8 in |
Width (In.) | 7-7/8 |
Description
Power Factor Correction Capacitor, 5 kvar, 240 V AC, Surge Protection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSAIR Tubing, Outside 1" dia., 232 psi, 9 ft. L (1012A25 04 00)
- D&D Timing Belt, 8M, 20 x 656mm PL, T82 (656-8M-20)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119309-125)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DBL4404)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- WEG Power Factor Correction Capacitor, 50.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD500V53E4-F)
- WEG Power Factor Correction Capacitor, 45.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD450V53E4-F)
- WEG Power Factor Correction Capacitor, 30.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD300V53D4-N)
- WEG Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTC750V53B4-F)
- WEG Power Factor Correction Capacitor, 12.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD125V53C4-F)
- Weg Motor Capacitors