Shop All Power Factor Correction Capacitors
Weg
Power Factor Correction Capacitor, 45.0 KVAR, 240V AC, 3 Phase, 60 Hz, Protection: Fused
Mfr # BCWTD450V29F4-F
Zoro # G4795621
original price:
$1,715.00
10% off
new price: $1,541.24
/ea
Free Shipping & Returns
$1,541.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- KVAR 45.0
- Voltage 240 V AC
- Phase Three
- Hz 60
- Protection Fused
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # BCWTD450V29F4-F
- Zoro # G4795621
- Country of Origin Brazil
- Category Power Factor Correction Capacitors
Dimensions
Width | 15.8 in |
Height | 23.6 in |
Depth | 4.8 in |
Overall Width | 15.8 in |
Overall Depth | 4.8 in |
Overall Height | 23.6 in |
Width (In.) | 15-7/8 |
Description
Power Factor Correction Capacitor, 45 kvar, 240 V AC, Surge Protection Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI R-Series Bearing, R4-2RSMC3 (R4-2RSMC3)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (4S26)
- DODGE BK45H Sheave (BK45H)
- FJC R1234Yf Lowside Coupler (6802)
- WEG Power Factor Correction Capacitor, 12.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD125V53C4-F)
- WEG Power Factor Correction Capacitor, 30.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD300V53D4-N)
- WEG Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTC750V53B4-F)
- WEG Power Factor Correction Capacitor, 45.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD450V53E4-F)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- WEG Power Factor Correction Capacitor, 50.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD500V53E4-F)
- Weg Motor Capacitors