Shop All Power Factor Correction Capacitors
Weg
Power Factor Correction Capacitor, 30.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused
Mfr # BCWTD300V53D4-F
Zoro # G4795901
original price:
$1,059.92
8% off
new price: $965.99
/ea
Free Shipping & Returns
$965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- KVAR 30.0
- Voltage 480 V AC
- Phase Three
- Hz 60
- Protection Fused
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # BCWTD300V53D4-F
- Zoro # G4795901
- Country of Origin Brazil
- Category Power Factor Correction Capacitors
Dimensions
Height | 19.7 in |
Width | 11.8 in |
Depth | 4.8 in |
Overall Width | 11.8 in |
Overall Depth | 4.8 in |
Overall Height | 19.7 in |
Width (In.) | 11-7/8 |
Description
Power Factor Correction Capacitor, 30 kvar, 480 V AC, Surge Protection Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 20mm, SS6304 2RS (SS6304 2RS FM222)
- MAXLIFE Max-Life Catch Basin Spoon Quick Coupling (MA375450)
- ENERPAC Hydraulic Pump, Electric, 1.7 hp, Universal Motor, 10,000 psi Max Pressure (ZU4104DB)
- TRICO Fluid Storage Container, Clear, 11.0 Liter (34461)
- WEG Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTC750V53B4-F)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- WEG Power Factor Correction Capacitor, 50.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD500V53E4-F)
- WEG Power Factor Correction Capacitor, 12.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD125V53C4-F)
- WEG Power Factor Correction Capacitor, 45.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD450V53E4-F)
- WEG Power Factor Correction Capacitor, 35.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD350V53E4-F)
- Weg Power Factor Correction Capacitors