Shop All Power Factor Correction Capacitors
Weg
Power Factor Correction Capacitor, 3.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused
Mfr # BCWTC300V53A4-F
Zoro # G4795822
product price: $453.68
/ea
Free Shipping & Returns
$453.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- KVAR 3.0
- Voltage 480 V AC
- Phase Three
- Hz 60
- Protection Fused
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # BCWTC300V53A4-F
- Zoro # G4795822
- Country of Origin Brazil
- Category Power Factor Correction Capacitors
Dimensions
Width | 7.9 in |
Height | 11.8 in |
Depth | 4.8 in |
Overall Depth | 4.8 in |
Overall Height | 11.8 in |
Overall Width | 7.9 in |
Width (In.) | 7-7/8 |
Description
Power Factor Correction Capacitor, 3 kvar, 480 V AC, Surge Protection Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 3/4 Bore Dia., 16 # of Teeth (35B16F-3/4)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X10X10LN)
- MAIN FILTER Hydraulic Filter, replaces ZINGA WE50925, 25 micron, Bi-Directional (MF0832999)
- BOWER Tapered Roller Bearing Cone - 2.6875 In Id X 0.866 In W (399A)
- WEG Power Factor Correction Capacitor, 35.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD350V53E4-F)
- WEG Power Factor Correction Capacitor, 50.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD500V53E4-F)
- WEG Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTC750V53B4-F)
- WEG Power Factor Correction Capacitor, 45.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD450V53E4-F)
- WEG Power Factor Correction Capacitor, 12.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD125V53C4-F)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- Weg Motor Capacitors