Shop All Power Factor Correction Capacitors
Weg
Power Factor Correction Capacitor, 25.0 KVAR, 240V AC, 3 Phase, 60 Hz, Protection: None
Mfr # BCWTD250V29E4-N
Zoro # G4796023
product price: $913.99
/ea
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- KVAR 25.0
- Voltage 240 V AC
- Phase Three
- Hz 60
- Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # BCWTD250V29E4-N
- Zoro # G4796023
- Country of Origin Brazil
- Category Power Factor Correction Capacitors
Dimensions
Height | 23.6 in |
Depth | 4.8 in |
Width | 11.8 in |
Overall Depth | 4.8 in |
Overall Width | 11.8 in |
Overall Height | 23.6 in |
Width (In.) | 11-7/8 |
Description
Power Factor Correction Capacitor, 25 kvar, 240 V AC, Surge Protection None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Liner, SAE 12, Zinc, PK10 (9212H)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- RULAND Shaft Collar, Locknut, 1Pc, 0.781-32 In, St (TCN-04-F)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 150 psi (7D739)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- WEG Power Factor Correction Capacitor, 30.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD300V53D4-N)
- WEG Power Factor Correction Capacitor, 12.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD125V53C4-F)
- WEG Power Factor Correction Capacitor, 45.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD450V53E4-F)
- WEG Power Factor Correction Capacitor, 50.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD500V53E4-F)
- WEG Power Factor Correction Capacitor, 15.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD150V53C4-N)
- WEG Power Factor Correction Capacitor, 35.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD350V53E4-F)
- Weg Power Factor Correction Capacitors