Shop All Power Factor Correction Capacitors
Weg
Power Factor Correction Capacitor, 15.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None
Mfr # BCWTD150V53C4-N
Zoro # G4795707
Free Shipping & Returns
$430.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- KVAR 15.0
- Voltage 480 V AC
- Phase Three
- Hz 60
- Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # BCWTD150V53C4-N
- Zoro # G4795707
- Country of Origin Brazil
- Category Power Factor Correction Capacitors
Dimensions
Depth | 4.8 in |
Height | 19.7 in |
Width | 7.8 in |
Overall Width | 7.8 in |
Overall Depth | 4.8 in |
Overall Height | 19.7 in |
Width (In.) | 7-7/8 |
Description
Power Factor Correction Capacitor, 15 kvar, 480 V AC, Surge Protection None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 21 # of Teeth (60SDS21)
- DAYTON Motor Start Capacitor, 590-708 MFD, Round (6FLL3)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MP (FF2404-12-12)
- PARKER Coupler Plug, Steel, MNPT, 1/4 In. Pipe (A2C)
- WEG Power Factor Correction Capacitor, 30.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: None (BCWTD300V53D4-N)
- WEG Power Factor Correction Capacitor, 50.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD500V53E4-F)
- WEG Power Factor Correction Capacitor, 7.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTC750V53B4-F)
- WEG Power Factor Correction Capacitor, 35.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD350V53E4-F)
- WEG Power Factor Correction Capacitor, 25.0 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD250V53E4-F)
- WEG Power Factor Correction Capacitor, 12.5 KVAR, 480V AC, 3 Phase, 60 Hz, Protection: Fused (BCWTD125V53C4-F)
- Weg Motor Capacitors