Shop All Oil Well Pumping Motors
Weg
Oil Well Motor, 5 HP, 825 RPM, 208-230/460
Mfr # 00509ES3EOW256T-W22
Zoro # G9808827
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,681.50
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 5
- Nameplate RPM 825
- Frame 254/6T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00509ES3EOW256T-W22
- Zoro # G9808827
- Country of Origin Multiple
- Category Oil Well Pumping Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Shaft Length | 4 in |
Length Less Shaft | 20 15/16 in |
Overall Length | 24 15/16 in |
Height | 13 in |
Body Dia. | 13 in |
Manufacturers Warranty Length | 3 yr |
Description
Oil Well Pumping Motor, Body Dia. 13 in, Conduit Box Location Exterior, Conduit Box Position F2, Duty Cycle Continuous, Finish Epoxy, Frame 254/6T, Hz 60 Hz, Full Load Amps 16.1-14.5/7.27, Height 13 in, HP 5, Ins. Class F, Length Less Shaft 20 15/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX38 Cogged V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs (AX38)
- DODGE F4B-SCM-200 211 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2 in Bore (126192)
- TRICO Storage Lid, HDPE, 6.25 in. H, Blue (34422)
- MITSUBOSHI 3/B58 61Inch Outside Length, 3 Ribs (3RB58)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- Weg Pump Motors