Shop All Oil Well Pumping Motors
Weg
Oil Well Motor, 5 HP, 1070 RPM, 208-230/460
Mfr # 00512ES3EOW215T-W22
Zoro # G9808836
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$877.50
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 5
- Nameplate RPM 1,060
- Frame 213/5T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00512ES3EOW215T-W22
- Zoro # G9808836
- Country of Origin Multiple
- Category Oil Well Pumping Motors
Dimensions
Overall Length | 19 1/2 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 16 1/8 in |
Shaft Length | 3 3/8 in |
Body Dia. | 10.8 in |
Manufacturers Warranty Length | 3 yr |
Height | 10 1/2 in |
Description
Oil Well Pumping Motor, Body Dia. 10.8 in, Conduit Box Location Exterior, Conduit Box Position F2, Duty Cycle Continuous, Finish Epoxy, Frame 213/5T, Hz 60 Hz, Full Load Amps 17.1-15.5/7.73, Height 10 1/2 in, HP 5, Ins. Class F, Length Less Shaft 16 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SA)
- CONTINENTAL 1-1/2" ID x 100 ft Vacuum Hose WT (20013092)
- TRITAN Insert Ball Brng, HC, 1-3/8 dia, 5777.59 lb (HC207-22)
- NEW DEPARTURE HYATT Double Row Ball Bearings (45507)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- Weg Oil Well Pumping Motors