Shop All Oil Well Pumping Motors
Weg
Oil Well Motor, 20 HP, 850 RPM, 208-230/460
Mfr # 02009ES3EOW326T-W22
Zoro # G9808757
product price: $3,654.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,654.00
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 20
- Nameplate RPM 850
- Frame 326T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02009ES3EOW326T-W22
- Zoro # G9808757
- Country of Origin Multiple
- Category Oil Well Pumping Motors
Dimensions
Overall Length | 31 1/8 in |
Shaft Dia. | 2 1/8 in |
Length Less Shaft | 25 7/8 in |
Shaft Length | 5 1/4 in |
Manufacturers Warranty Length | 3 yr |
Height | 15 15/16 in |
Body Dia. | 15.9 in |
Description
Oil Well Pumping Motor, Body Dia. 15.9 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Epoxy, Frame 326T, Hz 60 Hz, Full Load Amps 57.9-52.4/26.2, Height 15 15/16 in, HP 20, Ins. Class F, Length Less Shaft 25 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D010BNHC, Pressure Line, 10 micron, Outside-In (MF0060059)
- FESTO Push-In Connector QS-10-8 (QS-10-8)
- EAGLE BELTING Round Belt, Solid, 5/16 In, Polyurethane (4940059)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- Weg Pump Motors