Shop All Oil Well Pumping Motors
Weg
Oil Well Motor, 15 HP, 850 RPM, 208-230/460
Mfr # 01509ES3EOW324T-W22
Zoro # G9808775
product price: $3,219.75
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$3,219.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 15
- Nameplate RPM 850
- Frame 324T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01509ES3EOW324T-W22
- Zoro # G9808775
- Country of Origin Multiple
- Category Oil Well Pumping Motors
Dimensions
Shaft Length | 5 1/4 in |
Length Less Shaft | 24 3/8 in |
Shaft Dia. | 2 1/8 in |
Overall Length | 31 1/8 in |
Body Dia. | 13.8 in |
Height | 13 13/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Oil Well Pumping Motor, Body Dia. 13.8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Epoxy, Frame 324T, Hz 60 Hz, Full Load Amps 43.0-38.9/19.5, Height 13 13/16 in, HP 15, Ins. Class F, Length Less Shaft 24 3/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1/2, PK3 (EXEP081208)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04059, Return Line, 3 micron, Outside-In (MF0064472)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-33)
- TRITAN Single Grv Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.95-in. OD (AK61 X 1 1/8)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- Weg Oil Well Pumping Motors