Shop All Oil Well Pumping Motors
Weg
Oil Well Motor, 10 HP, 830 RPM, 208-230/460
Mfr # 01009ES3EOW286T-W22
Zoro # G9808793
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,577.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 10
- Nameplate RPM 830
- Frame 286T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 01009ES3EOW286T-W22
- Zoro # G9808793
- Country of Origin Multiple
- Category Oil Well Pumping Motors
Dimensions
Shaft Length | 4 5/8 in |
Overall Length | 27 15/16 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 23 5/16 in |
Body Dia. | 13.8 in |
Height | 13 13/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Oil Well Pumping Motor, Body Dia. 13.8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Finish Epoxy, Frame 286T, Hz 60 Hz, Full Load Amps 30.7-27.8/13.9, Height 13 13/16 in, HP 10, Ins. Class F, Length Less Shaft 23 5/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Muffler, Aluminum, 1" Air Inlet, NPT (ASQF - 8M)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, EA Series (VEAN6-6M)
- FASCO HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (D208)
- HANKISON Air Dryer, Membrane, 1.28 to 4.55 CFM (HMM2-3F)
- WEG Well Motor, 30 HP, 1135 RPM, 208-230/460 (03012ES3EOW326T-W22)
- Weg Pump Motors