Shop All Split-Phase AC Motors
Weg
Motor- .7536OT3E56CMotor-S, 0.75 HP, 3600 RPM, ODP, 56C FRAME, 230/460 VOLTS
Mfr # .7536OT3E56C-S
Zoro # G202754210
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 76.8
- Motor Service Factor 1.25
- Nameplate RPM 3600
- Motor Enclosure Design ODP
- Motor Mounting Type FOOT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7536OT3E56C-S
- Zoro # G202754210
- UPC # 7909158816224
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10.709 |
Details
Nominal Efficiency | 76.8 |
Motor Service Factor | 1.25 |
Nameplate RPM | 3600 |
Motor Enclosure Design | ODP |
Motor Mounting Type | FOOT |
Full Load Amps | 1.14 |
HP | 0.75 |
Frame Material | ROLLED STEEL |
VOLTAGE | 230/460 |
FRAME | 56C |
Description
MOTOR 0.75HP 2P 56C WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K259)
- BROAN Motor and Blower Wheel (S99080478)
- FOSTER Swivel, Male To Female, 1/4"MPTx1/4"FPT (25US)
- DAYTON AC Gearmotor, 180.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW8)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- WEG Motor- 00118OT1BO56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (00118OT1BO56-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- DAYTON GP Mtr, Split Ph, 1/4 HP, 1725 rpm, 48Z (6XH65)
- Weg Split-Phase AC Motors