Shop All Water Well & Jet Pump Motors
Weg
Motor- .7536OS3HJP56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 575 VOLTS
Mfr # .7536OS3HJP56J-S
Zoro # G102754280
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1
- Motor Frame Material ROLLED STEEL
- Motor Service Factor 1.5
- Overall Length 11.22
- Nominal Efficiency 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7536OS3HJP56J-S
- Zoro # G102754280
- UPC # 7909158536344
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 11.22 |
Details
Full Load Amps | 1 |
Motor Frame Material | ROLLED STEEL |
Motor Service Factor | 1.5 |
Nominal Efficiency | 72 |
HP | 0.75 |
Nameplate RPM | 3600 |
Motor Mounting Type | FOOT |
Motor Enclosure Design | ODP |
VOLTAGE | 575 |
FRAME | 56J |
Description
MOTOR 0.75HP 2P 56J WCA2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Grease Gun Holder (2340)
- TOMPKINS Hydraulic Fitting-Steel12MOR-06FP (6405-12-06)
- CORROSION BLOCK Liquid 4-Liter Refill - Non-Hazmat, Non-Flammable -Non-Toxic (20004)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (41-1NP OSL)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J (5KC37FN65X)
- MARATHON MOTORS Mtr, Cap St, 1/2 HP, 3450,115/230V, 56J (5KC36JN269X)
- DAYTON Motor, 1 HP, Jet Pump (5K659)
- Weg Water Well & Jet Pump Motors