Shop All Water Well & Jet Pump Motors
Weg
Motor- .7536ES3HJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 575 VOLTS
Mfr # .7536ES3HJP56J-S
Zoro # G002754236
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Material ROLLED STEEL
- HP 0.75
- Motor Mounting Type FOOT
- Overall Length 12.047
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7536ES3HJP56J-S
- Zoro # G002754236
- UPC # 7909522749936
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 12.047 |
Details
Motor Frame Material | ROLLED STEEL |
HP | 0.75 |
Motor Mounting Type | FOOT |
Nameplate RPM | 3600 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 72 |
Full Load Amps | 0.9 |
Motor Service Factor | 1.15 |
VOLTAGE | 575 |
FRAME | 56J |
Description
MOTOR 0.75HP 2P 56J WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 12mm, 6201ZZ (6201 ZZ/C3 PRX)
- ADAPTALL Hose Adapter, 10 mm, Metric, 1/8", NPT (9235-10x1.5-02)
- BOSTON GEAR HelicalGear, 8DP, 14.5PA, 40Teeth, RH (HS840R)
- PRIMEFIT Air Filter Regulator Combo With 1/2" Push To Connect Fittings (PCFR3802G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- FLINT & WALLING Jet Pump System, Shallow Well, 1/2 HP (EK05S)
- LEESON Pump Motor, Capacitor-Start Design (120994.00)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- Weg Pump Motors