Shop All Split-Phase AC Motors
Weg
Motor- .7536ES3H56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 575 VOLTS
Mfr # .7536ES3H56C-S
Zoro # G602754216
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- Frame Material ROLLED STEEL
- HP 0.75
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .7536ES3H56C-S
- Zoro # G602754216
- UPC # 7909712038765
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.535 |
Details
Motor Enclosure Design | TEFC |
Motor Mounting Type | FOOT |
Frame Material | ROLLED STEEL |
HP | 0.75 |
Nameplate RPM | 3600 |
Nominal Efficiency | 72 |
Motor Service Factor | 1.15 |
Full Load Amps | 0.9 |
VOLTAGE | 575 |
FRAME | 56C |
Description
MOTOR 0.75HP 2P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 4" Air Filter Box with Mat (4" Air Filter Box with Mat)
- FESTO Pushbutton Actuator T-30-SW (T-30-SW)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.25 inch OD (2BK65H)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS72RS (MS-7-2RS)
- WEG -0.55,1200, 56HC Frame, Single Phase - General Purpose Motors (.7512ES1B56C-S)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- .3336ES1BW56CFLMotor-S, 0.33 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3336ES1BW56CFL-S)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- A.O. SMITH 48Y 1PH 3/4HP 1075RPM 208-230V-AC AC MOTOR (F48SQ6L31)
- Weg Split-Phase AC Motors