Shop All Water Well & Jet Pump Motors
Weg
Motor- .7536ES3EJPR56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS
Mfr # .7536ES3EJPR56J-S
Zoro # G302754196
original price:
$251.99
5% off
new price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Overall Length 12.047
- Nameplate RPM 3600
- Motor Mounting Type FOOTLESS
- Motor Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7536ES3EJPR56J-S
- Zoro # G302754196
- UPC # 7909522749943
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 12.047 |
Details
Motor Service Factor | 1.15 |
Nameplate RPM | 3600 |
Motor Mounting Type | FOOTLESS |
Motor Frame Material | ROLLED STEEL |
Full Load Amps | 1.1 |
Nominal Efficiency | 72 |
HP | 0.75 |
Motor Enclosure Design | TEFC |
FRAME | 56J |
VOLTAGE | 208-230/460 |
Description
MOTOR 0.75HP 2P 56J WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tension Arm (40361)
- ZORO SELECT 1-1/4" Barbed x MNPT 316 SS Hose Barb (HB125SS)
- NACHI 600 Miniature Series Ball Brg (608Z)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,170 Nameplate RPM (4GYY7)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- MARATHON MOTORS Motor, Cap Start, 1 HP, 115/208-230V, 56J (056C34D2121)
- BALDOR-RELIANCE Motor, 1.5HP, 3450rpm, 1PH, 60Hz, 56J, TEFC (JL3513A)
- MARATHON MOTORS Mtr, Cap St, 1.5 HP, 3450,115/230V, 56C, TEFC (5KC49SN2156X)
- Weg Water Well & Jet Pump Motors