Shop All Water Well & Jet Pump Motors
Weg
Motor- .7536ES1BJPR56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 115/208Motor-230 VOLTS
Mfr # .7536ES1BJPR56J-S
Zoro # G902754299
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.22
- HP 0.75
- Nameplate RPM 3600
- Motor Mounting Type FOOTLESS
- Full Load Amps 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7536ES1BJPR56J-S
- Zoro # G902754299
- UPC # 7909492928454
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 13.22 |
Details
HP | 0.75 |
Nameplate RPM | 3600 |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 4 |
Nominal Efficiency | 64 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.15 |
Motor Frame Material | ROLLED STEEL |
VOLTAGE | 115/208-230 |
FRAME | 56J |
Description
MOTOR 0.75HP 2P 56J WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Zinc Anti-Seize Compound/Lube, 1Lb., Can (45016)
- DAYTON BX37 Cogged V-Belt, 40" Outside Length, 21/32" Top Width, 1 Ribs (3GXA1)
- MEGADYNE HTB Timing G BELT T-BELTS (880-8M-30)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10, Hose Clamp Band Width: 9/16 in (63104)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- CENTURY Pump Motor, Capacitor-Start Design (K1070)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor NT1-36-56JB, GP, TEFC, REM-C, 1 PH, 56J, 115/208-230V, 1 HP (NTJ1-36-56JB)
- LEESON 5 Hp Jet Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 56J Frame, Odp (116698.00)
- Weg Pump Motors