Shop All Water Well & Jet Pump Motors
Weg
Motor- .7536ES1BJPR56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS
Mfr # .7536ES1BJPR56C-S
Zoro # G602754247
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 66
- Nameplate RPM 3600
- Motor Enclosure Design TEFC
- HP 0.75
- Motor Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7536ES1BJPR56C-S
- Zoro # G602754247
- UPC # 7909492928492
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 12.72 |
Details
Nominal Efficiency | 66 |
Nameplate RPM | 3600 |
Motor Enclosure Design | TEFC |
HP | 0.75 |
Motor Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 4 |
Motor Service Factor | 1.15 |
VOLTAGE | 115/208-230 |
FRAME | 56C |
Description
MOTOR 0.75HP 2P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 9/16-18 (190261-6S)
- CONTINENTAL 1/2" x 3 ft Lead Hose 300 psi (HZR05030-03-14-G)
- SKF Radial Ball Bearing, Sealed, 60mm Bore Dia (6212 2RS JEM)
- GATES XPZ737 Metric V-Belt, 737mm Outside Length, 10mm Top Width, 1 Ribs (XPZ737)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- BALDOR-RELIANCE Motor, 2HP, 3450rpm, 1PH, 60Hz, 56J, Open (JL1317A)
- CENTURY Pump Motor, Capacitor-Start Design (K1070)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- Weg Pump Motors