Shop All Water Well & Jet Pump Motors
Weg
Motor- .7536ES1BJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 115/208Motor-230 VOLTS
Mfr # .7536ES1BJP56J-S
Zoro # G902754237
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Material ROLLED STEEL
- Nominal Efficiency 64
- Full Load Amps 4
- Motor Mounting Type FOOT
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7536ES1BJP56J-S
- Zoro # G902754237
- UPC # 7909522839682
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 13.22 |
Details
Motor Frame Material | ROLLED STEEL |
Nominal Efficiency | 64 |
Full Load Amps | 4 |
Motor Mounting Type | FOOT |
Motor Service Factor | 1.15 |
Motor Enclosure Design | TEFC |
HP | 0.75 |
Nameplate RPM | 3600 |
VOLTAGE | 115/208-230 |
FRAME | 56J |
Description
MOTOR 0.75HP 2P 56J WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X100KW)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-14, 1/2-14, Strt (FF2031T1008S)
- LOCTITE Anti Seize, High Purity16 oz, Can LB N-5000(TM) (234284)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15037-20)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56C, ODP (5KH39EN2552X)
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56J, ODP (5KH39EN2887X)
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J, TEFC (5KC33FN4180X)
- Weg Water Well & Jet Pump Motors