Shop All Split-Phase AC Motors
Weg
Motor- .7536ES1B56Motor-S, 0.75 HP, 3600 RPM, TEFC, 56 FRAME, 115/208Motor-230 VOLTS
Mfr # .7536ES1B56-S
Zoro # G802754184
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75
- Motor Service Factor 1.15
- Overall Length 12.721
- Motor Enclosure Design TEFC
- Full Load Amps 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7536ES1B56-S
- Zoro # G802754184
- UPC # 7909522451891
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 12.721 |
Details
HP | 0.75 |
Motor Service Factor | 1.15 |
Motor Enclosure Design | TEFC |
Full Load Amps | 4 |
Motor Mounting Type | FOOT |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 66 |
Nameplate RPM | 3600 |
VOLTAGE | 115/208-230 |
FRAME | 56 |
Description
MOTOR 0.75HP 2P 56 WCF2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (404711000)
- COILHOSE PNEUMATICS In-Line Filter 1/8" (ILF18)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-16 Thread Size (S71-3N8-8EF)
- CONTINENTAL CONTITECH B76 Wrapped V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (B76)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K534)
- Weg Split-Phase AC Motors