Shop All Hazardous Location Motors
Weg
Motor- .7518XS3E56C, 0.75 HP, 1800 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS
Mfr # .7518XS3E56C
Zoro # G602754285
product price: $724.99
/ea
Free Shipping & Returns
$724.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Overall Length 12.29
- Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7518XS3E56C
- Zoro # G602754285
- UPC # 7909492467298
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 12.29 |
Details
HP | 0.75 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Frame Material | ROLLED STEEL |
Nameplate RPM | 1800 |
Motor Service Factor | 1 |
Nominal Efficiency | 78.6 |
Full Load Amps | 1.4 |
VOLTAGE | 208-230/460 |
FRAME | 56C |
Description
MOTOR 0.75HP 4P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 13 # of Teeth (35B13F-1/2)
- CAMPBELL HAUSFELD Compressor Oil, 16 Oz, MP12 (ST125312AV)
- BAILEY Sprocket 3.98 Od, 5/8 Bore, 60 Chain, 15 Teeth, 133788 (133788)
- FESTO Standards-Based Cylinder DNC-40-500-PPV-A (DNC-40-500-PPV-A)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 30 HP, T4 (03018XT3E286T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- MARATHON MOTORS HazLoc Motor, 3 HP, 1765 RPM, 208-230/460V (182TTGCD6526)
- Weg Hazardous Location Motors