Shop All Hazardous Location Motors
Weg
Motor- .7518XS3E56, 0.75 HP, 1800 RPM, XPFC, 56 FRAME, 208Motor-230/460 VOLTS
Mfr # .7518XS3E56
Zoro # G402754324
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Frame Material ROLLED STEEL
- Overall Length 12.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7518XS3E56
- Zoro # G402754324
- UPC # 7909492467595
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 12.29 |
Details
HP | 0.75 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 78.6 |
Full Load Amps | 1.4 |
Motor Service Factor | 1 |
Nameplate RPM | 1800 |
FRAME | 56 |
VOLTAGE | 208-230/460 |
Description
MOTOR 0.75HP 4P 56 WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-2-XBC)
- BOSTON 3/4" ID x 10 ft Chemical Hose 1200 PSI GN (H052312GN-10-SSCE)
- HHIP SPG-633 TiN Coated Carbide Insert (6021-2633)
- FESTO One-Way Flow Control Valve GRLA-1/8-QS-8-D (GRLA-1/8-QS-8-D)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00518XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- U.S. MOTORS Motor, 3/4 HP, 1800 rpm, 56C, 115/208-230V (XS34CA2JCR)
- Weg Definite Purpose Motors