Shop All Hazardous Location Motors
Weg
Motor- .7518XS1B56, 0.75 HP, 1800 RPM, XPFC, 56 FRAME, 115/208Motor-230 VOLTS
Mfr # .7518XS1B56
Zoro # G602754162
original price:
$712.99
8% off
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.75
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Motor Service Factor 1
- Nominal Efficiency 70.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .7518XS1B56
- Zoro # G602754162
- UPC # 7909492467502
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 13.04 |
Details
HP | 0.75 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Motor Service Factor | 1 |
Nominal Efficiency | 70.8 |
Nameplate RPM | 1800 |
Full Load Amps | 4.52 |
Frame Material | ROLLED STEEL |
FRAME | 56 |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.75HP 4P 56 WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cylinder 30632, 1 Per Poly Bag 1 bag/pk (30632)
- EAGLE BELTING Round Belt, Hollow, 3/16 In, Polyurethane (4934009)
- DAYTON 1A402 Flange Mount Bearing (2 Bolt) (1A402)
- GAST 4Lcb-46T-M450Gx Piston Pump Tank (4LCB-46T-M450GX)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00712XT3E254T)
- WEG Motor- 00118XT3ER143TC, 1 HP, 1800 RPM, TEFC, 143TC FRAME, 230/460 VOLTS (00118XT3ER143TC)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- U.S. MOTORS Motor, 1/3HP, 1140RPM, 115/230V, 60HZ (XS13CA3P)
- Weg Definite Purpose Motors