Shop All Split-Phase AC Motors
Weg
Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS
Mfr # .7518OT1B56-S
Zoro # G502754255
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 3.4
- Nominal Efficiency 81.8
- Motor Mounting Type FOOT
- Motor Service Factor 1.25
- Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7518OT1B56-S
- Zoro # G502754255
- UPC # 7909265053024
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.89 |
Details
Full Load Amps | 3.4 |
Nominal Efficiency | 81.8 |
Motor Mounting Type | FOOT |
Motor Service Factor | 1.25 |
Frame Material | ROLLED STEEL |
HP | 0.75 |
Nameplate RPM | 1800 |
Motor Enclosure Design | ODP |
VOLTAGE | 115/208-230 |
WEIGHT | 38 |
FRAME | 56 |
Description
MOTOR 0.75HP 4P 56 WCA2 ROLLED STEEL SIN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motors, 2 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15851)
- CLIMAX METAL PRODUCTS 2C-043-S Two-Piece Clamping Collar (2C-043-S)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR 90 (6801-04-06)
- NTN Pillow Block Bearing, Ball, 1-7/16" Bore (UCPL-1.7/16M)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS (.5036OT1BW56CFL-S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- LEESON 5Hp General Purpose Motor, 1 Phase, 1800 Rpm, 230 V, 184Tc Frame, Tefc (131633.00)
- Weg Split-Phase AC Motors