Shop All Split-Phase AC Motors
Weg
Motor- .7518ES3H56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS
Mfr # .7518ES3H56C-S
Zoro # G202754319
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 1
- Motor Service Factor 1.15
- Frame Material ROLLED STEEL
- Motor Mounting Type FOOT
- HP 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7518ES3H56C-S
- Zoro # G202754319
- UPC # 7909522773542
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.929 |
Details
Full Load Amps | 1 |
Motor Service Factor | 1.15 |
Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOT |
HP | 0.75 |
Nameplate RPM | 1800 |
Nominal Efficiency | 78.5 |
Motor Enclosure Design | TEFC |
FRAME | 56C |
VOLTAGE | 575 |
Description
MOTOR 0.75HP 4P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1414ABC 1/4" x 1/4" Automotive Barbed Coupler (Z1414ABC)
- MITYVAC Silverline Elite Hand Pump (MV8510)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 56C Frame (1K075)
- FESTO Clevis Foot LNG-32 (LNG-32)
- WEG Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS (.5036OT1BW56CFL-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- MARATHON MOTORS General Purpose Motor, Split-Ph, 3/4 HP (5KH37NNA768)
- Weg General Purpose AC Motors