Shop All Split-Phase AC Motors
Weg
Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS
Mfr # .7518ES1RFD56-S
Zoro # G502754231
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Overall Length 13.114
- Full Load Amps 5.3
- Nominal Efficiency 68.5
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7518ES1RFD56-S
- Zoro # G502754231
- UPC # 7909522485490
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 13.114 |
Details
Motor Service Factor | 1.15 |
Full Load Amps | 5.3 |
Nominal Efficiency | 68.5 |
Motor Enclosure Design | TEFC |
Frame Material | ROLLED STEEL |
HP | 0.75 |
Nameplate RPM | 1800 |
Motor Mounting Type | FOOT |
WEIGHT | 34 |
VOLTAGE | 115/230 |
FRAME | 56 |
Description
MOTOR 0.75HP 4P 56 WCF2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Cam Follower 1.5000" Roller Dia, 0.8750" Roller W, 0.6250" Stud Dia, 1.5000" Stud Length, Crowned (CCF 1-1/2 SB)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1576mm PL, T197 (D1576-8M-20)
- CRC Cutting Oil, 1 gal, Bottle (14051)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6H, Hytrel (6H)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- WEG Motor- .5018ES1BW56Motor-S, 0.50 HP, 1800 RPM, TEFC, W56 FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56-S)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- WEG -0.55,1200, 56HC Frame, Single Phase - General Purpose Motors (.7512ES1B56C-S)
- DAYTON GP Mtr, Split Ph, TEFC, 1/3 HP, 1725 rpm, 56 (6XJ10)
- Weg General Purpose AC Motors