Shop All Split-Phase AC Motors
Weg
Motor- .7518ES1B56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/208Motor-230 VOLTS
Mfr # .7518ES1B56-S
Zoro # G402754317
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material ROLLED STEEL
- Full Load Amps 5.3
- Motor Service Factor 1.15
- HP 0.75
- Overall Length 13.114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .7518ES1B56-S
- Zoro # G402754317
- UPC # 7909522451877
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 13.114 |
Details
Frame Material | ROLLED STEEL |
Full Load Amps | 5.3 |
Motor Service Factor | 1.15 |
HP | 0.75 |
Nameplate RPM | 1800 |
Motor Mounting Type | FOOT |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 68.5 |
FRAME | 56 |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.75HP 4P 56 WCF2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 1.5" Bore, 8" Stroke (WWCL1508-ASAE)
- GREY PNEUMATIC 3/8"DR X 3/8" UNIV JNT (1129UJ)
- SMC Pressure Relief, 3 Port Valve 3/4" Port (VHS50-N06A-Z)
- TRITAN Radial Ball Bearing, SS, 10mm, SS6000 2RS (SS6000 2RS FM222)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- WEG -0.55,1200, 56HC Frame, Single Phase - General Purpose Motors (.7512ES1B56C-S)
- WEG Motor 0.25 Hp, 1800 Rpm, Odp, 48Z Frame, 115 Volts (.2518OS1ASPRBO48Z-S)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG Motor- .5018ES3H56CFLMotor-S, 0.50 HP, 1800 RPM, TEFC, 56C FRAME, 575 VOLTS (.5018ES3H56CFL-S)
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- Weg Split-Phase AC Motors