Shop All Split-Phase AC Motors
Weg
Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS
Mfr # .7518ES1B56C-S
Zoro # G402754287
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1800
- Motor Mounting Type FOOT
- Overall Length 13.114
- Full Load Amps 5.3
- Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .7518ES1B56C-S
- Zoro # G402754287
- UPC # 7909522451914
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 13.114 |
Details
Nameplate RPM | 1800 |
Motor Mounting Type | FOOT |
Full Load Amps | 5.3 |
Frame Material | ROLLED STEEL |
HP | 0.75 |
Motor Enclosure Design | TEFC |
Motor Service Factor | 1.15 |
Nominal Efficiency | 68.5 |
FRAME | 56C |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.75HP 4P 56C WCF2 ROLLED STEEL SI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 45 MFD, 440V, Round (2MEH6)
- SHARPE VALVES 2" FNPT Carbon Steel Pneumatic Ball Valve Inline (4353003860)
- BROWNING 1 Groove Cast Iron Fhp - Bushed Sheave, AK124H (AK124H)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 303125, Return Line, 5 micron, Outside-In (MF0577949)
- WEG -0.55,1200, 56HC Frame, Single Phase - General Purpose Motors (.7512ES1B56C-S)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- 00136ES1B56CFLMotor-S, 1 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (00136ES1B56CFL-S)
- WEG Motor- 00218OT1B56Motor-S, 2 HP, 1800 RPM, ODP, 56H FRAME, 115/208Motor-230 VOLTS (00218OT1B56-S)
- DAYTON GP Mtr, Split Ph, TEFC, 1/6 HP, 1140 rpm, 48Z (6XH99)
- Weg Split-Phase AC Motors