Shop All Hazardous Location Motors
Weg
Motor- .5036XS3E56C, 0.50 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS
Mfr # .5036XS3E56C
Zoro # G002754205
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Frame Material ROLLED STEEL
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5036XS3E56C
- Zoro # G002754205
- UPC # 7909492467267
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 11.79 |
Details
HP | 0.5 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Frame Material | ROLLED STEEL |
Motor Service Factor | 1 |
Nameplate RPM | 3600 |
Nominal Efficiency | 73.1 |
Full Load Amps | 0.9 |
VOLTAGE | 208-230/460 |
FRAME | 56C |
Description
MOTOR 0.5HP 2P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C114 (C114)
- CLIMAX METAL PRODUCTS C-043 Set Screw Collar (C-043)
- CONRADER Air Safety Valve, 1/2" (M) NPT Inlet (srv390-12-225 sst)
- GAST Compressr/Vacuum Pump, 1/8 HP, 60 Hz, 115V (DOA-P707-AA)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- Weg Definite Purpose Motors