Shop All Hazardous Location Motors
Weg
Motor- .5036XS1B56C, 0.50 HP, 3600 RPM, XPFC, 56C FRAME, 115/208Motor-230 VOLTS
Mfr # .5036XS1B56C
Zoro # G002754175
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Nameplate RPM 3600
- Overall Length 12.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5036XS1B56C
- Zoro # G002754175
- UPC # 7909492467168
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 12.04 |
Details
HP | 0.5 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Nameplate RPM | 3600 |
Nominal Efficiency | 66.7 |
Motor Service Factor | 1 |
Full Load Amps | 3.4 |
Frame Material | ROLLED STEEL |
FRAME | 56C |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.5HP 2P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD AC Gearmotor, 3,983.0 in-lb Max. Torque, 28 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK573.1-80LP/4, 60.97, 1.25)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7254)
- SPEEDAIRE Repair Kits (22XJ84)
- SMC Pressure Relief, 3 Port, 40" Body (VHS40-N03A-Z)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01518XT3E254T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 20 HP, T4 (02018XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- MARATHON MOTORS Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T3B (254TTGCD6531)
- Weg Hazardous Location Motors