Shop All Water Well & Jet Pump Motors
Weg
Motor- .5036OS3HJP56JMotor-S, 0.50 HP, 3600 RPM, ODP, 56J FRAME, 575 VOLTS
Mfr # .5036OS3HJP56J-S
Zoro # G102754297
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.827
- Motor Enclosure Design ODP
- Motor Frame Material ROLLED STEEL
- Motor Mounting Type FOOT
- Nameplate RPM 3600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5036OS3HJP56J-S
- Zoro # G102754297
- UPC # 7909158536221
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 10.827 |
Details
Motor Enclosure Design | ODP |
Motor Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOT |
Nameplate RPM | 3600 |
Motor Service Factor | 1.6 |
HP | 0.5 |
Nominal Efficiency | 70 |
Full Load Amps | 0.7 |
FRAME | 56J |
VOLTAGE | 575 |
Description
MOTOR 0.5HP 2P 56J WCA2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER LINEAR Linear Actuator, 12VDC, 2200 lb., 8 In (K2XG20-12V-08)
- BUNTING BEARINGS Sleeve Bearing, I.D. 2, L 3 (CB323624)
- TRITAN Angular Contact Ball Bearing, 4600lb., NBR (5305 2RS/C3 PRX)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 8 In Stroke (288-302)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- DAYTON Motor, 1.5 HP, Jet Pump (5K469)
- CENTURY Pump Motor, Capacitor-Start Design (K1100)
- BALDOR-RELIANCE Jet Pump AC Motor, 1 HP, 3450 rpm, 3-Phase (EJM3545)
- Weg Pump Motors