Shop All Water Well & Jet Pump Motors
Weg
Motor- .5036OS3EJPR56JMotor-S, 0.50 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS
Mfr # .5036OS3EJPR56J-S
Zoro # G202754203
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design ODP
- Motor Service Factor 1.6
- Motor Frame Material ROLLED STEEL
- Full Load Amps 0.9
- HP 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5036OS3EJPR56J-S
- Zoro # G202754203
- UPC # 7909158536412
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 10.827 |
Details
Motor Enclosure Design | ODP |
Motor Service Factor | 1.6 |
Motor Frame Material | ROLLED STEEL |
Full Load Amps | 0.9 |
HP | 0.5 |
Nameplate RPM | 3600 |
Nominal Efficiency | 68 |
Motor Mounting Type | FOOTLESS |
VOLTAGE | 208-230/460 |
FRAME | 56J |
Description
MOTOR 0.5HP 2P 56J WCA2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-883)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-304)
- TRITAN Radial Ball Bearing, PS, 35mm, 6207ZZ (6207 ZZ/C3 PRX)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- BALDOR-RELIANCE Pump Motor, 3 HP, 3450 rpm, 3-Phase (EJMM3158T)
- LEESON Pump Motor, Capacitor-Start Design (120996.00)
- MARATHON MOTORS Motor, Cap Start, 1 HP, 115/208-230V, 56J (056C34D2121)
- Weg Water Well & Jet Pump Motors