Shop All Water Well & Jet Pump Motors
Weg
Motor- .5036ES3EJPR56JMotor-S, 0.50 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS
Mfr # .5036ES3EJPR56J-S
Zoro # G602754292
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Frame Material ROLLED STEEL
- Motor Mounting Type FOOTLESS
- Nameplate RPM 3600
- Overall Length 12.047
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5036ES3EJPR56J-S
- Zoro # G602754292
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 12.047 |
Details
Motor Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOTLESS |
Nameplate RPM | 3600 |
Motor Enclosure Design | TEFC |
Full Load Amps | 0.8 |
Nominal Efficiency | 68 |
Motor Service Factor | 1.15 |
HP | 0.5 |
VOLTAGE | 208-230/460 |
FRAME | 56J |
Description
MOTOR 0.5HP 2P 56J WCF2 JET PUMP TRIF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, Open Air-Over, 1/12 HP, 1,550/1,350 Nameplate RPM, 1 Speed, 115/208-230V AC (9721)
- PIX Belt, SPB, 17 x 2650mm LP (SPB2650)
- GATES Truflex V-Belts, 3L270 (3L270)
- SKF SKF 608 2RS, Inst Mini Metric Bearings (608 2RS)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- MARATHON MOTORS Mtr, Cap St, 1.5 HP, 3450,115/208-230V, 56C (5KC49NN2140X)
- WORLDWIDE ELECTRIC Worldwide Electric Jet Pump Motor NT1-36-56CB-NOL, GP, TEFC, REM-C, 1 PH, 56C, 115/208-230V, 1 HP (NT1-36-56CB)
- MARATHON MOTORS Mtr, Cap St, 1/3 HP, 3450,115/230V, 56J, TEFC (5KC33FN4180X)
- Weg Pump Motors