Shop All Split-Phase AC Motors
Weg
Motor- .5036ES1BW56Motor-S, 0.50 HP, 3600 RPM, TEFC, W56 FRAME, 115/208Motor-230 VOLTS
Mfr # .5036ES1BW56-S
Zoro # G902754244
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 3600
- Motor Enclosure Design TEFC
- Nominal Efficiency 60
- HP 0.5
- Full Load Amps 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5036ES1BW56-S
- Zoro # G902754244
- UPC # 7909265763312
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 11.5 |
Details
Nameplate RPM | 3600 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 60 |
HP | 0.5 |
Full Load Amps | 3.5 |
Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOT |
Motor Service Factor | 1.15 |
VOLTAGE | 115/208-230 |
FRAME | W56 |
Description
MOTOR 0.5HP 2P W56 WCF2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Stationary Air Compressor, 13 HP, Honda (2475F13GH)
- CLIMAX METAL PRODUCTS LC-050 Lightweight Set Screw Collar (LC-050)
- DIXON Standard Safety PopOff Valve 200psi, 1/4" (SV200)
- SKF SKF-22313E, Spherical Roller Brgs, 22313E (22313E)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG Motor- 00118OT1BO56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (00118OT1BO56-S)
- WEG Motor 2 Hp, 3600 Rpm, Odp, 56Hc Frame, 115/208-230 Volts (00236OT1B56C-S)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1140 rpm, 56 (6XJ57)
- Weg General Purpose AC Motors