Shop All Water Well & Jet Pump Motors
Weg
Motor- .5036ES1BJPRW56JMotor-S, 0.50 HP, 3600 RPM, TEFC, W56J FRAME, 115/208Motor-230 VOLTS
Mfr # .5036ES1BJPRW56J-S
Zoro # G502754279
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Nameplate RPM 3600
- Motor Mounting Type FOOTLESS
- Overall Length 12
- Motor Frame Material ROLLED STEEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5036ES1BJPRW56J-S
- Zoro # G502754279
- UPC # 7909323330012
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 12 |
Details
HP | 0.5 |
Nameplate RPM | 3600 |
Motor Mounting Type | FOOTLESS |
Motor Frame Material | ROLLED STEEL |
Full Load Amps | 3.5 |
Motor Service Factor | 1.15 |
Motor Enclosure Design | TEFC |
Nominal Efficiency | 60 |
FRAME | W56J |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.5HP 2P W56J WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (71213778M)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Heil Quaker Replacement For: 48HXCLW-1562 (690)
- LINCOLN High Pressure Control Handle, 7,500 psi Max. Pressure (740)
- LEESON AC Gearmotor, TEFC, 40RPM, 110V AC (M1145032.00)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- CENTURY Pump Motor, Capacitor-Start Design (K1100)
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56J, ODP (5KH39EN2887X)
- BALDOR-RELIANCE Motor, 1.5HP, 3450rpm, 1PH, 60Hz, 56J, TEFC (JL3513A)
- Weg Water Well & Jet Pump Motors