Shop All Water Well & Jet Pump Motors
Weg
Motor- .5036ES1BJPRW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .5036ES1BJPRW56C-S
Zoro # G002754298
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11.5
- Motor Service Factor 1.15
- Motor Frame Material ROLLED STEEL
- Motor Mounting Type FOOTLESS
- Full Load Amps 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5036ES1BJPRW56C-S
- Zoro # G002754298
- UPC # 7909323131800
- Country of Origin Brazil
- Category Water Well & Jet Pump Motors
Dimensions
Overall Length | 11.5 |
Details
Motor Service Factor | 1.15 |
Motor Frame Material | ROLLED STEEL |
Motor Mounting Type | FOOTLESS |
Full Load Amps | 3.5 |
Nameplate RPM | 3600 |
Nominal Efficiency | 60 |
HP | 0.5 |
Motor Enclosure Design | TEFC |
FRAME | W56C |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.5HP 2P W56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 89 in. OC (B86/5L890)
- GATES Hydraulic Adapter-Sae To Sae, G60289-0606 (G60289-0606)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 106" (C106)
- SKF SKF-51103, Single Row Ball Brgs, 51103 (51103)
- WEG Motor- 00136ET3EJPW56JMotor-S, 1 HP, 3600 RPM, TEFC, W56J FRAME, 230/460 VOLTS (00136ET3EJPW56J-S)
- WEG Motor 30 Hp, 3600 Rpm, Tefc, 284/6Ts Frame, 230/460 Volts (03036ET3E286TS-W22G)
- WEG Motor- .7536OS3EJPR56JMotor-S, 0.75 HP, 3600 RPM, ODP, 56J FRAME, 208Motor-230/460 VOLTS (.7536OS3EJPR56J-S)
- WEG Motor- .7536ES3EJP56JMotor-S, 0.75 HP, 3600 RPM, TEFC, 56J FRAME, 208Motor-230/460 VOLTS (.7536ES3EJP56J-S)
- MARATHON MOTORS Motor, 3-Ph, 3/4 HP, 208-230/460V, 56J (056T34F5343)
- MARATHON MOTORS Motor, Split Ph, 1/3 HP, 3450,115V, 56J, ODP (5KH39EN2887X)
- MARATHON MOTORS Jet Pump Motor, 1 HP, 3450 rpm, 230/460V (056T34F99029)
- Weg Pump Motors