Shop All Hazardous Location Motors
Weg
Motor- .5018XS3E56C, 0.50 HP, 1800 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS
Mfr # .5018XS3E56C
Zoro # G302754257
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Frame Material ROLLED STEEL
- Nominal Efficiency 79.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018XS3E56C
- Zoro # G302754257
- UPC # 7909492467274
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 11.92 |
Details
HP | 0.5 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Frame Material | ROLLED STEEL |
Nominal Efficiency | 79.1 |
Nameplate RPM | 1800 |
Full Load Amps | 0.85 |
Motor Service Factor | 1 |
VOLTAGE | 208-230/460 |
FRAME | 56C |
Description
MOTOR 0.5HP 4P XP STANDARD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1632 Metric V-Belt, 1632mm Outside Length, 13mm Top Width, 1 Ribs (XPA1632)
- COILHOSE PNEUMATICS In-Line Filter 1/8" (ILF18)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 35mm (QT35MM)
- FOSTER Brass Plug, 3/8"FPT (38FPB)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- WEG Motor- .7536XS3E56C, 0.75 HP, 3600 RPM, XPFC, 56C FRAME, 208Motor-230/460 VOLTS (.7536XS3E56C)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00736XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01018XT3E215T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15527)
- Weg Definite Purpose Motors