Shop All Hazardous Location Motors
Weg
Motor- .5018XS1B56C, 0.50 HP, 1800 RPM, XPFC, 56C FRAME, 115/208Motor-230 VOLTS
Mfr # .5018XS1B56C
Zoro # G102754211
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Nominal Efficiency 62.4
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018XS1B56C
- Zoro # G102754211
- UPC # 7909492467175
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 12.29 |
Details
HP | 0.5 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Nominal Efficiency | 62.4 |
Nameplate RPM | 1800 |
Full Load Amps | 4.2 |
Motor Service Factor | 1 |
Frame Material | ROLLED STEEL |
FRAME | 56C |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.5HP 4P 56C WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Small Size Ball Brg (6206ZZ C3/5C)
- TRITAN Radial Ball Bearing, PS, 17mm, 61803ZZ (61803 ZZ PRX)
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (1032012)
- SUPER LUBE Anti-Corrosion/Connector Gel, 400g (82016)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 3 HP, T4 (00318XT3E182T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 15 HP, T4 (01512XT3E284T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 50 HP, T4 (05018XT3E326T)
- MARATHON MOTORS Hazardous Loc Mtr, Cap Strt, TEFC, 1 HP, T3B (056C17G15527)
- Weg Definite Purpose Motors