Shop All Hazardous Location Motors
Weg
Motor- .5018XS1B56, 0.50 HP, 1800 RPM, XPFC, 56 FRAME, 115/208Motor-230 VOLTS
Mfr # .5018XS1B56
Zoro # G002754243
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- Motor Enclosure Design XPFC
- Motor Mounting Type FOOT
- Nameplate RPM 1800
- Full Load Amps 4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .5018XS1B56
- Zoro # G002754243
- UPC # 7909492467489
- Country of Origin Brazil
- Category Hazardous Location Motors
Dimensions
Overall Length | 12.29 |
Details
HP | 0.5 |
Motor Enclosure Design | XPFC |
Motor Mounting Type | FOOT |
Nameplate RPM | 1800 |
Full Load Amps | 4.2 |
Nominal Efficiency | 62.4 |
Motor Service Factor | 1 |
Frame Material | ROLLED STEEL |
FRAME | 56 |
VOLTAGE | 115/208-230 |
Description
MOTOR 0.5HP 4P 56 WCF2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 49" Outside Length, 2/3" Top Width, 1 Ribs (B46/5L490)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 90V DC Voltage (6Z913)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 8mm Size (50861N-8)
- SERCO Cylinders, Cylinder, Lip 2-1/2" Bore, 6 (313-043)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 7-1/2 HP, T4 (00718XT3E213T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 1 HP, T4 (00118XT3E143T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00218XT3E145T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 5 HP, T4 (00536XT3E184T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 10 HP, T4 (01012XT3E256T)
- WEG Hazardous Loc Mtr, 3 Ph, TEFC, 2 HP, T4 (00236XT3E145T)
- MARATHON MOTORS Hazardous Loc Mtr, Splt Ph, EPNV, 1/4 HP (5KH36PNB171)
- Weg Hazardous Location Motors