Shop All Split-Phase AC Motors
Weg
Motor- .5018OT3H56Motor-S, 0.50 HP, 1800 RPM, ODP, 56 FRAME, 575 VOLTS
Mfr # .5018OT3H56-S
Zoro # G402754270
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1.25
- Overall Length 10.709
- Full Load Amps 0.69
- Motor Mounting Type FOOT
- Nameplate RPM 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # .5018OT3H56-S
- Zoro # G402754270
- UPC # 7909265888770
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10.709 |
Details
Motor Service Factor | 1.25 |
Full Load Amps | 0.69 |
Motor Mounting Type | FOOT |
Nameplate RPM | 1800 |
Motor Enclosure Design | ODP |
HP | 0.5 |
Nominal Efficiency | 78.2 |
Frame Material | ROLLED STEEL |
VOLTAGE | 575 |
FRAME | 56 |
Description
MOTOR 0.5HP 4P 56 WCA2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C180 V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (4FH98)
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- DAYTON Motor Mtg Bracket, Torsion-Flex, GalvSteel (2MEV7)
- TRICO Desiccant Breather, ABS Plastic (WG-050207-S)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG -1.1,1800, 56H Frame, Single Phase - General Purpose Motors (00158ES1B56-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- LEESON 5Hp General Purpose Motor, 1 Phase, 1800 Rpm, 230 V, 184Tc Frame, Tefc (131633.00)
- Weg General Purpose AC Motors