Shop All Split-Phase AC Motors
Weg
Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS
Mfr # .5018OT1BW56-S
Zoro # G402754188
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1800
- Frame Material ROLLED STEEL
- Overall Length 10.654
- Motor Enclosure Design ODP
- Motor Service Factor 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018OT1BW56-S
- Zoro # G402754188
- UPC # 7909265075132
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10.654 |
Details
Nameplate RPM | 1800 |
Frame Material | ROLLED STEEL |
Motor Enclosure Design | ODP |
Motor Service Factor | 1.25 |
Full Load Amps | 2.8 |
Motor Mounting Type | FOOT |
HP | 0.5 |
Nominal Efficiency | 76.2 |
VOLTAGE | 115/208-230 |
WEIGHT | 23 |
FRAME | W56 |
Description
MOTOR 0.5HP 4P W56 WCA2 ROLLED STEEL SIN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-75-31)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/4 HP, 48Z Frame, 115/230V AC Voltage (048A17T2002)
- MONARCH Power Unit, 1 Stage, 115/230VAC, 2000 psi (M-4505-0151)
- QUINCY COMPRESSOR 7.5 HP Two Stage-QT PRO (Splash Lubricated)-w/Mag Starter, 273DS80VCB46 (473DS80VCB46)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG Motor- 00518ET3E184HPMotor-W22, 5 HP, 1800 RPM, TEFC, 184HP FRAME, 230/460 VOLTS (00518ET3E184HP-W22)
- WEG Motor- 00136ES1B56CFLMotor-S, 1 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (00136ES1B56CFL-S)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- WEG Motor- 00118OT3E56Motor-S, 1 HP, 1800 RPM, ODP, 56 FRAME, 230/460 VOLTS (00118OT3E56-S)
- DAYTON GP Mtr, Split Ph, TEFC, 1/2 HP, 1725 rpm, 56 (5K618)
- Weg General Purpose AC Motors