Shop All Split-Phase AC Motors
Weg
Motor- .5018OT1BW56CMotor-S, 0.50 HP, 1800 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .5018OT1BW56C-S
Zoro # G002754229
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type FOOT
- Nameplate RPM 1800
- Motor Service Factor 1.25
- HP 0.5
- Nominal Efficiency 76.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018OT1BW56C-S
- Zoro # G002754229
- UPC # 7909265074500
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10.654 |
Details
Motor Mounting Type | FOOT |
Nameplate RPM | 1800 |
Motor Service Factor | 1.25 |
HP | 0.5 |
Nominal Efficiency | 76.2 |
Frame Material | ROLLED STEEL |
Full Load Amps | 2.8 |
Motor Enclosure Design | ODP |
VOLTAGE | 115/208-230 |
FRAME | W56C |
Description
MOTOR 0.5HP 4P W56C WCA2 ROLLED STEEL SI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 12FORB-12FORB-12FORB Tee Forged (6660-12-12-12-FG)
- BESTORQ H Timing Belts (290H100)
- ZORO SELECT Service Kit For 617 .44 Stroke (SK61744)
- FOSTER Swivel, Male To Female, 1/4"MPTx1/4"FPT (25US)
- WEG Motor- .3336ES1BW56CFLMotor-S, 0.33 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3336ES1BW56CFL-S)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- WEG Motor- .3318ES1BW56CFLMotor-S, 0.33 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3318ES1BW56CFL-S)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- WEG -0.55,1200, 56HC Frame, Single Phase - General Purpose Motors (.7512ES1B56C-S)
- DAYTON Mtr, 1/2HP, 1725RPM, 115V (5K597)
- Weg Split-Phase AC Motors