Shop All Split-Phase AC Motors
Weg
Motor- .5018OT1BW56CFLMotor-S, 0.50 HP, 1800 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS
Mfr # .5018OT1BW56CFL-S
Zoro # G702754185
original price:
$301.49
9% off
new price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 2.8
- Motor Enclosure Design ODP
- Frame Material ROLLED STEEL
- Motor Service Factor 1.25
- Overall Length 10.654
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018OT1BW56CFL-S
- Zoro # G702754185
- UPC # 7909265075460
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10.654 |
Details
Full Load Amps | 2.8 |
Motor Enclosure Design | ODP |
Frame Material | ROLLED STEEL |
Motor Service Factor | 1.25 |
Nominal Efficiency | 76.2 |
Nameplate RPM | 1800 |
Motor Mounting Type | FOOTLESS |
HP | 0.5 |
VOLTAGE | 115/208-230 |
WEIGHT | 23 |
FRAME | W56C |
Description
MOTOR 0.5HP 4P W56C WCA2 ROLLED STEEL SI
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Level - Elite 12,000 RPM ROS 5.0 (3/16in) Orbit 55182, 1/pk (55182)
- DODGE Couplings/Flex Clutch, PX80 TAPER-LOCK FLG ASSY 2012 (PX80 TAPER-LOCK FLG ASSY 2012)
- TRICO High Viscosity Filter Cart (36970)
- CAMIE CAMPBELL Urethane Release Agent, PK12 (980)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- WEG Motor- .7518ES1B56CMotor-S, 0.75 HP, 1800 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7518ES1B56C-S)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG Motor- .5036OT1BW56CFLMotor-S, 0.50 HP, 3600 RPM, ODP, W56C FRAME, 115/208Motor-230 VOLTS (.5036OT1BW56CFL-S)
- WEG Motor- .7536ES1B56CMotor-S, 0.75 HP, 3600 RPM, TEFC, 56C FRAME, 115/208Motor-230 VOLTS (.7536ES1B56C-S)
- LEESON 5 Hp General Purpose Motor, 1 Phase, 1800 Rpm, 230 V, 184T Frame, Tefc (131538.00)
- Weg Split-Phase AC Motors