Shop All Split-Phase AC Motors
Weg
Motor- .5018OS1BSPRBO48ZMotor-S, 0.50 HP, 1800 RPM, ODP, 48Z FRAME, 115/208Motor-230 VOLTS
Mfr # .5018OS1BSPRBO48Z-S
Zoro # G602754278
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.925
- Motor Enclosure Design ODP
- Nameplate RPM 1800
- Motor Mounting Type RESILIENT
- Nominal Efficiency 63.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # .5018OS1BSPRBO48Z-S
- Zoro # G602754278
- UPC # 7909265585778
- Country of Origin Brazil
- Category Split-Phase AC Motors
Dimensions
Overall Length | 10.925 |
Details
Motor Enclosure Design | ODP |
Nameplate RPM | 1800 |
Motor Mounting Type | RESILIENT |
Nominal Efficiency | 63.5 |
Frame Material | ROLLED STEEL |
Full Load Amps | 3.7 |
Motor Service Factor | 1.25 |
HP | 0.5 |
VOLTAGE | 115/208-230 |
FRAME | 48Z |
Description
MOTOR 0.5HP 4P 48Z WCA2 ROLLED STEEL SIN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FJIC, 1-7/8-12, Cap (210292-24S)
- MILTON L Style Lincoln Plug, 1/4" FNPT, PK2 (S-792)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 39" (B39)
- INGERSOLL-RAND Start Up Kit (32305898)
- WEG Motor 1.5 Hp, 1800 Rpm, Odp, 56H Frame, 115/208-230 Volts (00158OT1BO56-S)
- WEG -1.1,1800,143/5T Frame, Single Phase - General Purpose Motors (00158ES1B145T-S)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- WEG Motor- .3336ES1BW56CFLMotor-S, 0.33 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.3336ES1BW56CFL-S)
- WEG Motor- .5018OT1BW56Motor-S, 0.50 HP, 1800 RPM, ODP, W56 FRAME, 115/208Motor-230 VOLTS (.5018OT1BW56-S)
- WEG Motor- .5036ES1BW56CMotor-S, 0.50 HP, 3600 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5036ES1BW56C-S)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K602)
- Weg General Purpose AC Motors